Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Shop Desk - Closed
Availability: Usually ships in 14 to 17 days Stock No:WBB170017
Price: $339.95
Product Information
Heavy duty 16 gauge steel construction with durable gray powder coat finish. Unit provides an organized work area that easily moves anywhere you need it and has a 500 lbs. capacity. Drawers have ball bearing slides and include a cylinder lock and 2 keys. Lower storage compartment has a single point locking handle and 2 keys while the drawer cylinder locks and lower compartment handle are keyed alike. Sloped work surface has a pencil rest lip and top storage compartments easily bolt above work surface with fasteners supplied. (4) 3" swivel rubber plug in casters.
Product Specifications
WIDTH INCHES
23
TYPE
Mobile Shop Desk - Closed
COLOR FINISH
Gray
CAPACITY LBS
500
HEIGHT INCHES
51
DEPTH INCHES
20
BRAND
Durham
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700