1.888.978.7759
Portable Shop Desk w/ Drawer - 4 Shelves

Availability: Usually ships in 10 to 13 days
Item #: WBB170088
Price: $325.95

Product Information
Heavy Duty 14 gauge steel construction with a durable gray powder coat finish. The Shop Desk provides an organized work area that easily moves anywhere it is needed. Unit has a 1200 lb capacity. Top shelf has a 1-1/2" lip on 3 sides and creates an ideal work surface 36" above the floor. Center and bottom shelves have 1-1/2" lips on all 4 sides. (4) 5" x 1-1/4" Polyurethane bolt-on caster (2 rigid, 2 swivel). Includes 4 shelves and 1 drawer. Drawer has a recessed handle, ball bearing slides and includes a lock and 2 keys. Desk ships fully assembled. Drawer ships separately and is easy to attach using fasteners provided.

Product Specifications
WIDTH INCHES 24
TYPE Mobile Portable Shop Desk
SHELF QUANTITY 4
MANUFACTURERS PART NUMBER PSD-2430-4-D-95
HEIGHT INCHES 54
COLOR FINISH Gray
CAPACITY LBS 1200
DRAWER QTY 1
DOOR QTY -
BRAND Durham Manufacturing
DEPTH INCHES 20

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700