1.888.978.7759
Standard Drop Box Locker 2" Incoming Slot No Envelope Slot Gray

Availability: Usually ships in 15 to 18 days
Item #: WB268772GY
Price: $375.00

Product Information
DROP BOX LOCKERS
Standard Drop Box with 2” Incoming Slot without Envelope Slot
These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Standard drop box is made with 14 and 16 gauge electro-galvanized steel. Features magnetic hopper door on front with incoming mail slot. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 12-1/16
DEPTH INCHES 12-1/16
HEIGHT INCHES 16-9/16
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Jayco
CONSTRUCTION 14 Gauge Steel
MANUFACTURERS PART NUMBER LLDRP2-GRAY
OPENINGS 2" Mail Slot No Envelope Slot
STYLE Standard
TYPE Front Access
WEIGHT LBS 52

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700