Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30
Availability: Usually ships in 10 to 13 days
Stock No: WBB171152
Price: $79.95


Product Information
The Model 350 Vibratone Horns produce a very loud horn tone by the electro-mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. Federal Signal's Vibratone horn is excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels. The Vibratone Model 350 is available in AC voltages 24VAC and 120VAC. The Model 350 produces 100dBa @ 10' Vibratone mounting options provide for surface, flush or semi-flush mounting on walls, panels, in cabinets, on 4-inch square outlet boxes, or in concrete and deep wall constructions. Vibratone horns are UL and cUL Listed, CSA Certified and FM Approved. Each Vibratone horn is enclosed in a zinc die-cast housing and sealed with grey powder-coat paint. The Model 350 features a stainless steel diaphragm. The rugged construction of the Vibratone horns resists vandalism and the effects of harsh industrial environments. Compact size, loud output and heavy-duty construction make the VibraTone horns ideal for industrial and institutional signaling applications. 5 Year Limited Warranty.

Click for 350-120-30 Horn, 120VAC Specification Sheet

Product Specifications
WIDTH INCHES 4
DEPTH INCHES 2-1/2
HEIGHT INCHES 4
COLOR FINISH Gray
MANUFACTURERS PART NUMBER 350-120-30
MOUNT TYPE 4x4 Electrical Box
OPERATING CURRENT 0.9
OPERATING TEMPERATURE -65F to 150F
PACKAGE QUANTITY 1
VOLTAGE 120
WEIGHT LBS. 1.4
BRAND Federal Signal
DECIBELS 100
MADE IN THE U.S.A. Yes

Customer Reviews
Avg. Review Rating: 1 Reviews
Reviewed On: March 12, 2013
Reviewed by: Alma R Molina (Mexico)
Customer Rating :
Congrats on your service
Great Service


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700