Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Federal Signal 350WB-120 Horn, 120VAC, weatherproof back box - 350WB-120

Federal Signal 350WB-120 Horn, 120VAC, weatherproof back box - 350WB-120
Availability: Usually ships in 10 to 13 days
Stock No: WBB171153
Price: $118.95


Product Information
The Model 350WB (AC current) Vibratone® horn produces sound by the electro-mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. Indoor or outdoor use is made possible by the water- and dust-tight backbox. The 350WB is available in 120 or 240VAC for 50/60Hz. The sound output level is 100dBa nominal at ten feet (110dBa @ 1m). Model 350WB features a die-cast aluminum rear housing sealed with a gray enamel finish. The rugged outer housing resists vandalism without reducing sound output. Model 350WB is fused and utilizes a terminal block connection. The horn and backbox combination is UL and cUL Listed, CSA Certified and FM Approved. Capable of reproducing coded blasts or sustained tones, Federal Signal's Vibratone horns are excellent for general alarm, start/dismissal, coded paging and process control signaling in areas where their sound output exceeds ambient noise levels. Compact size and various installation options make them ideal for institutional use. 5 Year Limited Warranty.

Click for 350WB-120 Horn, 120VAC, weatherproof back box Specification Sheet

Product Specifications
DEPTH INCHES 3.66
HEIGHT INCHES 5.3
COLOR FINISH Gray
MANUFACTURERS PART NUMBER 350WB-120
MOUNT TYPE Surface
OPERATING CURRENT 0.18
OPERATING TEMPERATURE -65F to 150F
PACKAGE QUANTITY 1
VOLTAGE 120
WEIGHT LBS. 2.7
BRAND Federal Signal
DECIBELS 100
MADE IN THE U.S.A. Yes



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700