Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Federal Signal 350WBX-120 Horn, 120VAC, hazardous location, weatherproof back box - 350WBX-120

Federal Signal 350WBX-120 Horn, 120VAC, hazardous location, weatherproof back box - 350WBX-120
Availability: Usually ships in 10 to 13 days
Stock No: WBB171191
Price: $253.95


Product Information
Model 350WBX (AC current) Vibratone® horn produces sound by the electro-mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. The water- and dust-tight backbox is ideal for indoor or outdoor use. The Model 350WBX is available in 120 or 240VAC for 50/60Hz. Its sound output level is 100dBa nominal at ten feet (110dBa @ 1 meter). This hazardous location horn accommodates surface, flush or semi-flush mounting on walls, panels, and in cabinets. The Model 350WBX features a die-cast zinc housing with a corrosion-resistant polyurethane finish. The rugged outer grille resists vandalism without reducing sound output. The 350WBX is fused and utilizes a terminal block connection. The 350WBX is approved for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Capable of producing coded blasts or sustained tones, Federal Signal's Vibratone horns are excellent for general alarm, start/dismissal, coded paging and process control signaling in areas where their sound output exceeds ambient noise levels. Compact size and a variety of installation options make them ideal for institutional use. 5 Year Limited Warranty.

Click for 350WBX-120 Horn, 120VAC, hazardous location, weatherproof back box Specification Sheet

Product Specifications
WIDTH INCHES 6
DEPTH INCHES 3-2/3
HEIGHT INCHES 4-1/2
COLOR FINISH Gray
MANUFACTURERS PART NUMBER 350WBX-120
MOUNT TYPE Surface
OPERATING CURRENT 0.18
OPERATING TEMPERATURE -65F to 150F
PACKAGE QUANTITY 1
VOLTAGE 120
WEIGHT LBS. 2.7
BRAND Federal Signal
DECIBELS 100
MADE IN THE U.S.A. Yes



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700