1.888.978.7759
72"W Shelf With Pre-Wired Electric - Blue

Availability: Usually ships same day.
Item #: WB249296BL
Price: $108.95

Product Information
Steel Shelf With Electrical Outlets for Global Work Benches
Steel shelf easily attaches to Upright Kit (sold separately) using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12’L power cord. 15 amp-115V. Powder coat finish.

Product Specifications
LENGTH INCHES 72
COLOR FINISH Blue
CONSTRUCTION Steel
MODEL 249296BL
POWER 15 Amps-115 Volts
ACCESSORY DEPTH INCHES 12
DEPTH 12"
COLOR Blue
ACCESSORY LENGTH INCHES 72
accessory_type Shelf

Photo Gallery
Steel Shelf with Electrical Outlet Easily Attaches to Upright Kit Steel Shelf with Electrical Outlet Easily Attaches to Upright Kit Steel Shelf with Electrical Outlet Easily Attaches to Upright Kit Power Switch and Reset Button on Steel Shelf with Electrical Outlet
Cantilever Brackets Allow Easy Height Adjustments for Steel Shelf with Electrical Outlet Steel Shelf with Electrical Outlet for Global Work Benches

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: August 01, 2013
Reviewed by: Darlene (Austin)
Customer Rating:
Rack for bench
Works great.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700