Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
72x30 ESD Safety Edge Power Apron Production Bench Tan
Availability: Usually ships same day Stock No:WB607267BTN
Price: $460.95
Product Information
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES 1-1/4” Thick ESD Safety Edge
These long lasting production benches feature a power apron to provide an electrical source for power tools and other electric equipment. High quality industrial work benches are made strong with rugged 2" square x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L quick-disconnect power cord. Production benches include adjustable leveling floor glides and leveling foot plates that allow floor anchoring. 15 year limited warranty. Powder coat finish. Quick and easy assembly.
1-1/4" thick top with a safety edge prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds.
Product Specifications
WIDTH INCHES
72
DEPTH INCHES
30
HEIGHT INCHES
28 To 34
COLOR FINISH
Tan
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
LEG TYPE
Adjustable
MODEL
607267BTN
POWER
Three duplex 15 Amp, 115 Volt Outlets
TOP CONSTRUCTION
ESD Safety Edge
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700