1.888.978.7759
60X30 Plastic Square Edge Mobile Power Apron Production Bench Blue

Availability: Usually ships same day.
Item #: WB253972BBL
Price: $530.00

Product Information
MOBILE HEAVY DUTY ELECTRONIC PRODUCTION BENCH
1-5/8” Thick Square Edge Plastic Laminate Top
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. These workbenches withstand 2000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes 15”D lower shelf with backstop for added storage space. Moves easy on 5” phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. 15 year limited warranty.

  1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 36
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
LEG TYPE Fixed
MODEL 253972BBL
POWER Three duplex 15 Amp, 115 Volt Outlets
TOP CONSTRUCTION Plastic Laminate Square Edge
WHEEL DIAMETER INCHES 5
WHEEL TYPE Phenolic
HEIGHT INCHES (FIXED LEG) 36

Photo Gallery
Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches
Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Power Apron of Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Power Apron of Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Power Apron of Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches
Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Easy Disconnect Power Cord on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Easy Disconnect Power Cord on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Hardware Included with Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches
Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 27, 2012
Reviewed by: steve (USA)
Customer Rating:
Director
Very well made. Happy with choice.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700