Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vostermans 20" Basket Fan FXSTIR20-3 1/3 HP 5500 CFM
Availability: Usually ships in 7 to 10 days Stock No:WB245755
Price: $339.95
Product Information
INDOOR OUTDOOR BASKET & BARREL FANS 20" Basket Fan - 240V These outdoor fans are great for circulating air for indoor & outdoor sports, amusement parks, factories, assembly plants and greenhouses. Industrial fans easily mount on to a vertical wall or suspended from the ceiling using Optional Mounting Brackets (sold separately). Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount accepts easy installation of mounting brackets. UL507 certified for outdoor use. C-UL recognized. Basket Fans are enclosed in wire guards. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
BRAND
Multifan
FAN DIAMETER INCHES
20
CFM HIGH
5,500
CFM MEDIUM
55
RPM
1,570
VOLTAGE
240
AMPS
2.0
HORSEPOWER
1/3
BLADE QUANTITY
6
APPROVAL
UL507 & OSHA
LIMITED WARRANTY YEARS
3
MANUFACTURERS PART NUMBER
FXSTIR20-3
MODEL
245755
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700