Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Double Sled Base Chair w/ Arms - Medium Oak/Blue Vinyl
Availability: Usually ships in 3 to 6 days Stock No:WBB176180
Price: $290.95
Product Information
Double Sled Base Chair - Solid Vinyl - Blue
This 42"W x 26"D x 37"H sled base chair unit is made with sturdy 1" thick solid oak framing for long lasting strength and durability. Stylish, economical, and comfortable. Fully upholstered, full length, arched back. Sled base legs provide stability. Armrests help reduce arm fatigue. Medium Oak finish. California TB 117 compliant. Easy assembly.
Product Specifications
WIDTH INCHES
42
DEPTH INCHES
26
HEIGHT INCHES
37
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Wooden Mallet
DESCRIPTION
Double Sled Base Chair With Arms
SEAT HEIGHT INCHES
19
SEAT CONSTRUCTION
Solid Vinyl
MANUFACTURERS PART NUMBER
DW7-2MOVB
FRAME COLOR
Medium Oak
WEIGHT LBS
53
CAPACITY LBS
800
APPLICATION
Reception
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700