Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Single Standard Leg Chair w/ Arms - Medium Oak/Earth Water Pattern Fabric
Availability: Usually ships in 3 to 6 days Stock No:WBB176415
Price: $162.95
Product Information
Single Standard Leg Chair with Arms - Medium Oak - Watercolor Designer Fabric - Earth
This 21-1/2"W x 26"D x 37"H guest chair is made with sturdy 1" thick solid oak framing for long lasting durability and dependability. Has comfortable fully upholstered, full length, arched back. Straight legs provide stability. Armrests provide increased support. California TB 117 compliant. Easy assembly.
Product Specifications
WIDTH INCHES
21-1/2
DEPTH INCHES
26
HEIGHT INCHES
37
COLOR FINISH
Earth
ASSEMBLY
Unassembled
BRAND
Wooden Mallet
DESCRIPTION
Single Standard Leg Chair With Arms
SEAT HEIGHT INCHES
19
SEAT CONSTRUCTION
Watercolor Designer Fabric
MANUFACTURERS PART NUMBER
DW9-1MOWE
FRAME COLOR
Medium Oak
WEIGHT LBS
28
CAPACITY LBS
400
APPLICATION
Reception
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700