1.888.978.7759
Double Sled Base Chair w/ End Arms - Light Oak/Taupe Leaf Pattern Fabric

Availability: Usually ships in 3 to 6 days
Item #: WBB177103
List Price: $473.00 Save: up to 37%
Price: $295.95

Product Information
This Sofa with its full length, fully upholstered back offers graceful styling for sophisticated good looks. It is constructed of solid oak with a state-of-the-art finish for beauty and durability. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications
WIDTH INCHES 42
DEPTH INCHES 26
HEIGHT INCHES 37
COLOR FINISH Taupe
ASSEMBLY Unassembled
BACKREST Mid-Back
BRAND Wooden Mallet
DESCRIPTION Double Sled Base Chair Without Arms
SEAT HEIGHT INCHES 19
MANUFACTURERS PART NUMBER DW8-2LOLT
WEIGHT LBS 53
CAPACITY LBS 800
APPLICATION Reception
SEAT CONSTRUCTION Leaf Designer Fabric
FRAME COLOR Light Oak
BASE Sled Base
ARM TYPE Armrest
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700