1.888.978.7759
Single Standard Leg Chair w/ Arms - Light Oak/Khaki Arch Pattern Fabric

Availability: Usually ships in 3 to 6 days
Item #: WBB177131
List Price: $221.00 Save: up to 30%
Price: $154.95

Product Information
Single Standard Leg Chair with Arms - Light Oak - Arch Designer Fabric - Khaki

This 21-1/2"W x 26"D x 37"H guest chair is made with sturdy 1" thick solid oak framing for long lasting durability and dependability. Has comfortable fully upholstered, full length, arched back. Straight legs provide stability. Armrests provide increased support. California TB 117 compliant. Easy assembly.

Product Specifications
WIDTH INCHES 21-1/2
DEPTH INCHES 26
HEIGHT INCHES 37
COLOR FINISH Khaki
ARM TYPE Armrest
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE 4-Leg
BRAND Wooden Mallet
DESCRIPTION Single Standard Leg Chair With Arms
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Arch Designer Fabric
MANUFACTURERS PART NUMBER DW9-1LOAK
FRAME COLOR Light Oak
WEIGHT LBS 28
CAPACITY LBS 400
APPLICATION Reception
CAL117 CERTIFIED Yes
APPLICATION/USAGE Guest/Reception

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700