1.888.978.7759
Two Person Bench - Medium Oak/Gray Fabric

Availability: Usually ships in 3 to 6 days
Item #: WBB177302
List Price: $284.00 Save: up to 33%
Price: $188.95

Product Information
This bench offers your clients irresistible style and comfort. It's the kind of versatile design that works in any space. Stylish, economical, and durable, this bench is built to stand up to the heavy use of a busy office environment. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications
WIDTH INCHES 42
DEPTH INCHES 20
HEIGHT INCHES 19
COLOR FINISH Gray
ASSEMBLY Unassembled
BACKREST Backless
BRAND Wooden Mallet
DESCRIPTION Two Person Bench
SEAT HEIGHT INCHES 19
MANUFACTURERS PART NUMBER DW5-2MOCG
WEIGHT LBS 40
CAPACITY LBS 800
APPLICATION Reception
SEAT CONSTRUCTION Solid Fabric
FRAME COLOR Medium Oak
BASE 4-Leg
ARM TYPE Armless
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700