Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
HIPAA Compliant Oak Open Ended Chart Holder - Medium Oak
Availability: Usually ships in 1 to 4 days Stock No:WBB177415
Price: $39.95
Product Information
HIPAA Compliant Oak Open Ended Chart Holder - Medium Oak
The open ended chart holders provide easy access to charts while providing necessary privacy. These HIPAA compliant racks have a taller 9" front panel to keep names and records private. Chart holder pockets are 13-1/2" wide and will hold files up to 2" thick. All chart holders are constructed with 3/4" solid oak bottom and mounting plate. All wall racks are predrilled and include hardware for easy wall mounting. Medium oak finish.
Product Specifications
WIDTH INCHES
17-1/2
DEPTH INCHES
3-1/2
HEIGHT INCHES
11-1/2
COLOR FINISH
Medium Oak
ASSEMBLY
Assembled
BRAND
Wooden Mallet
DESCRIPTION
Oak Open Ended Chart Holder
MANUFACTURERS PART NUMBER
OCHO20-1MO
OPENINGS
1
POCKET WIDTH INCHES
13 1/2
POCKET DEPTH INCHES
2
POCKET HEIGHT INCHES
9
WEIGHT LBS
6
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700