1.888.978.7759
Bariatric Standard Leg Chair - Medium Oak/Green Vinyl

Availability: Usually ships in 3 to 6 days
Item #: WBB177421
List Price: $316.00 Save: up to 28%
Price: $226.95

Product Information
This bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This model features a 28" wide seat and extra back and base strengtheners to easily support up to 800 lbs. Anti-microbial Vinyl upholstery is treated to resist bacteria and microbial agents, and is easy to clean without alcohol-based cleaners.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 23-1/4
HEIGHT INCHES 33-1/2
COLOR FINISH Green
ARM TYPE Armrest
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE 4-Leg
BRAND Wooden Mallet
DESCRIPTION Bariatric Standard Leg Chair
SEAT WIDTH INCHES 28
SEAT DEPTH INCHES 17
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Solid Vinyl
MANUFACTURERS PART NUMBER DWBA3-1MOVG
FRAME COLOR Medium Oak
WEIGHT LBS 28
CAPACITY LBS 800
APPLICATION Reception
APPLICATION/USAGE Guest/Reception

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: April 02, 2012
Reviewed by: Amanda (Canton Housing Authority)
Customer Rating:
Value +
Very sturdy and reasonably priced.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700