1.888.978.7759
Jamco Solid Steel Deck Wagon Truck 36 x 24 with 6" Lip Deck

Availability: Usually ships in 9 to 12 days
Item #: WB251891
Price: $392.95

Product Information
LIGHT-DUTY STEEL WAGON TRUCK

All-Purpose Wagon Is Great For Light-Duty Construction, Landscaping And Warehousing Applications.

Solid Deck Wagon Truck is constructed of 12 gauge steel for industrial material handling applications, and has 6” H perimeter lip deck edges to help retain cargo during transit.

Fifth wheel steering offers short-radius turns and easiest maneuverability under heavy loads. Cushioned-ride 10” x 3½” pneumatic wheels are mounted on ¾” solid axles for a lifetime of service. Rubber gripped 1-1/4" tubular steel T-bar handle is suitable for 1 or 2 person operation. Durable powder coat finish.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 24
HEIGHT INCHES 14
CAPACITY LBS 1500
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
DECK HEIGHT INCHES 14
MANUFACTURERS PART NUMBER UX236-NO
TYPE Tray Deck with 6" Sides
WHEEL DIAMETER INCHES 10
WHEEL TYPE Pneumatic

Photo Gallery
Solid Steel Deck Wagon with 6inch Lip

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700