Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
18x36x63 Chrome Wire Truck With 12 3-1/2"H Grid Containers Blue
Availability: Usually ships in 5 to 8 days Stock No:WB268999BL
Price: $287.95
Product Information
EASY ACCESS CONTAINER STOCK TRUCKS & CARTS Chrome Wire Truck with 12 Grid Containers
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters (2 with brakes) for easy mobility. Easy Assembly.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
18
HEIGHT INCHES
63
CAPACITY LBS
1200
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
BIN COLOR
Blue
BIN CONSTRUCTION
Polypropylene
BIN QUANTITY
12
BIN QUANTITY (BIN SIZE)
12 (16-1/2"W x 10-7/8"D x 3-1/2"H)
BRAND
Quantum
CONSTRUCTION
Chrome Wire
LEVEL QUANTITY
5
MANUFACTURERS PART NUMBER
MWRS-5-92035-BLUE
TYPE
Truck with Grid Containers
WEIGHT LBS
136
Base Model Number
268999
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700