Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
18x60x74 Chrome Wire Shelving With 143 Shelf Bins Blue
Availability: Usually ships in 5 to 8 days Stock No:WB269043BL
Price: $725.00
Product Information
HIGH DENSITY WIDE CHROME WIRE SHELVING WITH 4 INCH HIGH SHELF BINS 60”W Chrome Shelving with 143 Shelf Bins
Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that’s ideal for retail and display applications. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to you shelving units using Optional Caster Kits (sold separately). Easy assembly.
4”H Bin Size Reference
Bins
W"
D"
A
4-1/8
11-5/8
B
6-5/8
11-5/8
C
4-1/8
17-7/8
D
6-5/8
17-7/8
E
4-1/8
23-5/8
F
6-5/8
23-5/8
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
18
HEIGHT INCHES
74
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
BIN COLOR
Blue
BIN CONSTRUCTION
Polypropylene
BIN QUANTITY
143
BIN QUANTITY (BIN SIZE)
143(C)
BRAND
Quantum
CONSTRUCTION
Chrome Wire
MANUFACTURERS PART NUMBER
WR74-1860-143103BLUE
SHELF CAPACITY LBS
600
SHELF QUANTITY
12
STYLE
Chrome Wire
WEIGHT LBS
224
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700