Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Steel Deck Wagon Truck with 6" Sides 24 x 36
Availability: Usually ships in 5 to 8 days Stock No:WBB178469
Price: $427.95
Product Information
Steel Wagon Truck
This 36"L x 24"W x 21"H heavy-duty Steel Wagon Truck is made of all-welded 12 gauge steel framing for long lasting durability. 6" deep side walls provide superior item retention. Bolt on 16" Pneumatic casters (2 swivel, 2 rigid) for superior cart tracking. Fifth wheel steering offers short-radius turns and easy maneuverability under heavy loads. 1-1/4" diameter T-handle has rubber grips for convenience. 3/4" diameter solid rod axles for a lifetime of service. Gray powder coat finish. 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
HEIGHT INCHES
21
CAPACITY LBS
2000
COLOR FINISH
Gray
BRAND
Jamco
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
TX236N6
TYPE
Wagon Truck with 6" Sides
WHEEL DIAMETER INCHES
16
WHEEL TYPE
Pneumatic
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700