1.888.978.7759
Jamco 3 Sided Solid Truck with One Adjustable Shelf 30 x 48

Availability: Usually ships in 9 to 12 days
Item #: WBB178616
Price: $534.00

Product Information
Three Sided Solid Shelf Truck

This Three Sided Solid Shelf Truck include a height adjustable shelf for flexible storage and transport of small to large packages. The three-sided design provides limited one side access while allowing easy transport of large cartons, boxes and packages. Great for warehouses, stock rooms, shipping areas and more. Steel shelf trucks are made using all welded steel with 14 gauge steel sheet metal on 3 sides. 12 gauge steel shelves feature 1-1/2" retaining edges. Middle shelf is height adjustable at 3-1/2" increments. 3/16" thick angle corner uprights reinforce trucks for extra support and strength that withstands up to 3,000 lbs. Tubular steel handle allows easy maneuvering. 12 gauge caster mounts secure 6" phenolic casters (2 rigid, 2 swivel) to allow easy mobility. Overall height is 57". Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 30
HEIGHT INCHES 57
CAPACITY LBS 3000
COLOR FINISH Gray
BRAND Jamco
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER FR348P6
SHELF QUANTITY 1 Adjustable & 1 Fixed
TYPE 3 Solid Sides
WHEEL DIAMETER INCHES 6
WHEEL TYPE Phenolic
Wheel Diameter Inches 6

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700