Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
4000 Lb Capacity Steel Decked Platform Truck 24 x 36
Availability: Usually ships in 5 to 8 days Stock No:WBB178955
Price: $292.95
Product Information
Reinforced Heavy Duty Steel Decked Platform Truck
This Steel Deck Platform Truck is reinforced to withstand load capacities up to 4,000 lbs! All welded design is with a 12 gauge steel platform that is reinforced with steel underbracing for strength. 1-1/4" diameter x 30"H tubular steel handle offers a smooth radius bend for comfort. Platform is 12"H. 8" phenolic casters are bolted onto 12 gauge steel caster mounts for long lasting use. Includes 2 rigid, 2 swivel casters. Gray powder coat finish. 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
CAPACITY LBS
4000
COLOR FINISH
Gray
BRAND
Jamco
CONSTRUCTION
Steel
DECK HEIGHT INCHES
12
MANUFACTURERS PART NUMBER
PW236P8
TYPE
Steel Decked Platform Truck
WHEEL DIAMETER INCHES
8
WHEEL TYPE
Phenolic
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700