Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bulkhorn folding Bulk Shipping Container 64-1/2x48x34 2000 Lbs. Black
Availability: Usually ships in 5 to 8 days Stock No:WB238334
Price: $640.00
Product Information
BUCKHORN? PLASTIC FOLDING BULK CONTAINERS Style C ? 2,000 Lb. Capacity Industrial grade polymer structural foam plastic shipping container resists oils, chemicals and moisture. Smooth interior surface is easy-to-clean. Extra length bulk container is ideal for automotive trim parts, hoses, pipes, harnesses and other long, awkward shaped items. Durable one-piece base for strength and greater capacity. 2 hopper gates with drop-down doors are included on the long sides of this storage container for easy access, even when stacked. Snap lock latches secure panels and doors for quick folding and setup. Includes plastic runner channels and 1 steel runner on center of bottom reinforcement to increase load capacity. Allows 4-way forklift access. Black color.
Product Specifications
LENGTH INCHES
64-1/2
WIDTH INCHES
48
HEIGHT INCHES
34
CAPACITY LBS
2000
CAPACITY CUBIC FEET
41.65
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Buckhorn
CONSTRUCTION
Plastic
FORK ENTRY
4
INSIDE HEIGHT INCHES
34
INSIDE LENGTH INCHES
60-3/4
INSIDE WIDTH INCHES
48
MANUFACTURERS PART NUMBER
BS6448340210002
RETURN RATIO
2.5:1
STYLE
C
WEIGHT LBS
183
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700