1.888.978.7759
Balt® Platinum Series Plasma/LCD Cart

Availability: Usually ships same day.
Item #: WBB179210
List Price: $712.30 Save: up to 55%
Price: $319.95

Product Information
Balt® PLATINUM SERIES FLAT PANEL MONITOR & PLASMA, LCD TV CART

With easy mobility and a modern designer appearance, the Platinum Plasma/LCD TV Cart is a perfect fit for any office or educational AV environment.

Constructed from superior 18-gauge steel, and finished with a platinum powder coat for aesthetically pleasing durability, the cart is slim and stable and accommodates the new generation of flat panel displays. The H-style mounting bracket will easily hold up to a 50" display and is adjustable to fit a wide variety of brands. The bracket is attached with a unique locking lever mechanism that allows the display to be tilted up to 37° for optimum viewing. A DVD player or other equipment can be stored on the AV shelf which measures 32"W x 14"D and is constructed from strong core board finished with a decorative and scratch-resistant gray laminate. A perforated steel panel is mounted beneath the shelf for style and to provide additional rigidity to the cart. Each leg post is cast with an integrated bumper to protect walls and other surfaces from damage, and a stretcher bar is incorporated between the leg posts for extra strength and stability. Heavy duty 5" swivel casters (two with brakes) ensure easy maneuverability.

Product Specifications
LENGTH INCHES 35
WIDTH INCHES 25-1/2
HEIGHT INCHES 67
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Balt®
CONSTRUCTION 18-Gauge Steel
DESCRIPTION Platinum Series Plasma/LCD Cart
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 27544
SHELF CONSTRUCTION Melamine
STYLE Flat Panel Cart
TYPE A/V Carts
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber Swivel, 2 with Brakes
LCD SIZE Up to 50"

Photo Gallery
Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart
Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart
Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Ca ...  Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Ca ... Balt® Platinum Series Plasma/LCD Ca ...  Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Ca ...

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: October 20, 2014
Reviewed by: SUSIE (HOUSTON, TX)
Customer Rating:
Great TV Carts!
Bought 2 TV carts for our 50" Flatscreen TVs for Church School and they are great! Arrived quickly, Sturdy, perfect for our needs!
Reviewed On: July 01, 2014
Reviewed by: Roberta (MEDFIELD, MA)
Customer Rating:
Balt Flat Screen Cart
Purchased this to hold a 47" smart TV. I love the cart. It is sturdy, it is easy to roll and looks great. I have no complaints regarding the cart and I am glad that I selected this one to purchase.
Reviewed On: May 27, 2014
Reviewed by: David (ABERDEEN, SD)
Customer Rating:
Great Flat Panel Cart
It works very well.
Reviewed On: June 18, 2013
Reviewed by: Dan (Wheeling, IL)
Customer Rating:
Great flat panel monitor/TV stand
Reasonable price and looks good too. It should include cord management channels down the posts and a power strip, but I will add these features to make this cart really useful.
Reviewed On: March 22, 2013
Reviewed by: Luis (Katy)
Customer Rating:
LCD cart
Great product
Reviewed On: February 20, 2013
Reviewed by: Larry Farr (City of Maplewood)
Customer Rating:
TV Stands
These TV stands are very usable and easy to setup, and look Great in our conference rooms.
Reviewed On: July 29, 2012
Reviewed by: Pinnacle (Dallas, TX)
Customer Rating:
TV Cart
This is a well designed, easily assembled cart. It is sturdy and does what you expect it to without issue. We have a 40" LED TV mounted to it as well as a small PC, Power strip and wireless Keyboard & Mouse.
Reviewed On: February 07, 2012
Reviewed by: Nick (Ky)
Customer Rating:
good cart for the money
this was a good cart. The caster wheels are to hard. I also have to add a make shift ext. cord winder and plug mount. I still am pleased with this cart.
Reviewed On: January 04, 2012
Reviewed by: Dave (Oakdale Mn)
Customer Rating:
TV Cart
This cart has worked out great for us. For the money I do not think that there is a better one out there.
Reviewed On: October 05, 2011
Reviewed by: IT3 (Va Beach)
Customer Rating:
Durable, High end look
We just purchased 4 of these as mobile VTC carts, for the most part I'm very happy with them. The cart is very sturdy, took about 35 min each to assemble by myself, comes with a variety of screws to mount different types of LCD's. I would have to say a built in surge protector/ power strip would be nice, but I just zip tied one to the back of the shelf. It is relatively easy to maneuver and suits our needs nicely.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700