1.888.978.7759
Balt® Mobile Laptop Storage & Charging Station for 10 Computers

Availability: Usually ships same day.
Item #: WBB179249
List Price: $736.00 Save: up to 60%
Price: $291.95

Product Information
Balt® MOBILE LAPTOP STORAGE & CHARGING STATION FOR 10 LAPTOPS

Keep your laptops secure, fully charged and ready to use with the Mobile Laptop Charging Station.

This mobile laptop charging cart allows easy transport of laptops from room to room as needed. The station features built-in UL/CSA-approved electrical outlets for each laptop compartment, making charging a breeze, and includes locking doors to prevent theft and tampering. The doors open up to 270° and latch to the side of the unit with a magnet, staying securely open and conveniently out of the way while loading or unloading laptops. The 10-capacity laptop charging station features shelves that are 21-3/4"W x 14-3/4"D. The top shelf is 7-5/8"H and the other shelves are 3-1/4"H. The cabinet is constructed from a particle board core bonded to scratch- and stain-resistant high pressure laminate in light gray with a powder-coated black steel frame. Each cabinet includes 4" swivel casters (two with brakes) for easy maneuverability.

Product Specifications
LENGTH INCHES 22-1/2
WIDTH INCHES 19
HEIGHT INCHES 50
COLOR FINISH Light Gray
CAPACITY 10 Laptops
ASSEMBLY Unassembled
BRAND Balt®
MANUFACTURERS PART NUMBER 27540
SHELF QUANTITY 10
WEIGHT LBS 140
WHEEL DIAMETER INCHES 4
WHEEL TYPE Polyurethane (2 with Brakes)
DESCRIPTION Mobile Laptop Charging Station for 10 Computers
OUTLETS 10
POWER 120V
CONSTRUCTION High Pressure Laminate with Steel Frame

Photo Gallery
Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers
Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers
Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers Mobile Laptop Storage & Charging Station for 10 Computers
Mobile Laptop Storage & Charging Station for 10 Computers

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: April 10, 2014
Reviewed by: PARRISH (HAMPTON,VA)
Customer Rating:
Building the Balt Charging Station
I'm leaving a great review for the Balt review charging station. The instructions were written very well and the pictures were clear enough to follow. Even the extras added about parts that were not going to be used from the power strip. It also means alot when the alignment for the whole project works so well. It will do the job that we've purchased it for, for some time to come I expect. I've built two now because we needed them and both were consistant in the packing and material. Thank you for making it easy. The only issue is the screws provided for holing the magnet on the back frame are too small for the hole provided. But a quick trip to our shop inhouse will solve this issue. Respectfully, Parrish Crosby Camp-in Coordinator/Museum Educator
Reviewed On: March 20, 2014
Reviewed by: Chris (NORTH LAS VEGAS,NV)
Customer Rating:
Storage
Works great! Helps out that now we are able to lock and keep all the computer laptops secured and charged.
Reviewed On: March 03, 2014
Reviewed by: ANDREW (SANTA MONICA,CA)
Customer Rating:
Functional but some issues
This product works for us because we don't actually move it from room to room. I don't think it would last too long if we did. I have two of these for two different centers and they are difficult to put together and at the end of putting them together you can see that the quality of the materials is not that high and wouldn't take much wear and tear. So I recommend if you can put up with some blemishes and will not be moving this around a lot. There are likely better quality products out there but we found this to be fairly inexpensive.
Reviewed On: February 14, 2014
Reviewed by: Laura (DURHAM,NC)
Customer Rating:
GREAT for computer and cord access!
We've used two of these carts to house Chromebooks and MacBooks. The parts go together fairly easily. Computers and cords fit well. The only downside is the closure mechanism requires a key. This is tough to manage with many folks needing access. A closure mechanism with the option to lock or use a padlock would be ideal.
Reviewed On: August 16, 2013
Reviewed by: JOHN (TACOMA,WA)
Customer Rating:
Good Design
Some assembly required but if you have the ability the value is hard to beat. The steal frame is solid and the design is functional. Great unit for the price.
Reviewed On: June 04, 2013
Reviewed by: Granny B (Oklahoma)
Customer Rating:
Great Product
This is an amazing charging station. It is sturdy and compact along with being easy to assemble.
Reviewed On: December 29, 2011
Reviewed by: JAnette (Michigan)
Customer Rating:
Laptop Storage
Sturdy, affordable, moves easily and allows for easy access. Great buy!
Reviewed On: November 02, 2011
Reviewed by: V. Kobelja (St. Ignaitus School AL)
Customer Rating:
Rolling cabinet for Androids.
Looks good and is very sturdy. Plug situation is superior to others I have purchased. Rolls very easily. Great product!!
Reviewed On: May 02, 2011
Reviewed by: priscilla hurst (JCCSI College Station,AR)
Customer Rating:
purchasing clerk
everything is fine
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700