1.888.978.7759
Large Round Outdoor Planter with Plastic Liner - Green

Availability: Usually ships in 14 to 17 days
Item #: WB248954GN
qty Price
1-3 $551.00 ea.
4+ $517.00 ea.

Product Information
STEEL OUTDOOR PLANTERS
Large Planter
Showcase foliage all year round with these outdoor planters. Classic detailing provides an architectural element that adds style to any location. Great for gardens, parks, courtyards and city streetscapes. Garden planters are made of 10 gauge galvaneal steel. Slatted design provides reinforced strength using 1/8” thick x 2”W slats. Planters include black low density polyurethane rigid plastic liners. Includes built-in leveling feet. Mounting hardware allows floor anchoring for stability. Powder coat finish. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 27-1/4
DEPTH INCHES 27-1/4
HEIGHT INCHES 20
BRAND Witt Industries
COLOR FINISH Green
CONSTRUCTION Steel
DESCRIPTION Large Round Outdoor Planter
MANUFACTURER'S PART NUMBER PL2724GN
MODEL 248954GN
WEIGHT LBS 52
SHAPE Round
Base Model Number 248954
Color Green
DIAMETER INCHES 27-1/4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700