Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Xlerator® Hand Dryer - White Epoxy Paint 120V

Xlerator® Hand Dryer  - White Epoxy Paint 120V
Availability: Usually ships same day
Stock No: WB240632A
Price: $440.00


Product Information
XLERATOR® Automatic Hand Dryers Dries Hands Completely In 10-15 Seconds.
Energy Efficient 95% Cost Savings.

XLERATOR® Automatic Hand Dryers are made of Die-Cast Zinc Alloy Housing with White Epoxy Finish for rust-proof, chip resistant and unbreakable durability. Rib reinforced for added strength. Energy efficient Hand Dryers use 80% less energy compared to standard automatic hand dryers and offer 95% cost savings over paper towel dispensers. Dries hands completely in only 10-15 seconds. Includes hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM (Linear Feet per Minute). 120V, 12.5 Amp and 60 Hz. Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4”W x 6-11/16”D x 12-11/16”H. GREENSPEC®, UL, CSA, OSHA approved. 5 Year Limited Warranty.

Click here to view spec sheet.

Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 6-11/16
HEIGHT INCHES 12-11/16
COLOR FINISH White
AMPS 12.5
BRAND Excel Dryer
CONSTRUCTION Die-Cast Zinc Alloy
HORSEPOWER 5/8 HP / 20,000 RPM
STYLE Xlerator
TYPE Automatic
VOLTAGE 120
WALL-MOUNTABLE Surface Mounted
WATTAGE 1375
ACTIVATION Automatic
HERTZ 60

Photo Gallery
Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers ll Mount Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers
Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers Optical Sensor on Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers 5/8 HP Motor for Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers 5/8 HP Motor for Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers
Hex Screw Housing Closure for Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers Hex Screw Housing Closure for Xlerator Hand Dryer, Electric Hand Dryers, Automatic Hand Dryer, Warm Air Hand Dryers, Excel Hand Dryers    

Customer Reviews
Avg. Review Rating: 2 Reviews
Reviewed On: March 20, 2012
Reviewed by: gpp (Michigan)
Customer Rating :
dyer
Great product, works very nice..2 nd one we bought, a bit high on price
Reviewed On: March 08, 2012
Reviewed by: pumpernickle (Galesburg IL)
Customer Rating :
Excellent hand dryer
This little hand dryer is amazing. It blows extremly hard and quickly dries hands with warm air. Only downside is that is very noisy. We love that it gives our associates the an option to paper towels and it actually works. It is not like your old style typical hand dryer that took forever to dry your hands and then you still ended up wiping them on your pants.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700