Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Xlerator® Hand Dryer - Brush Stainless Steel Cover 277V

Xlerator® Hand Dryer  - Brush Stainless Steel Cover 277V
Availability: Usually ships in 14 to 17 days
Stock No: WB240635D
Price: $540.00


Product Information
XLERATOR® AUTOMATIC HAND DRYERS
XLERATOR® Automatic Hand Dryers Dries Hands Completely In 10-15 Seconds.
Energy Efficient 95% Cost Savings.
XLERATOR® Automatic Hand Dryers dries hands completely in only 10 to 15 seconds. Energy efficient structure uses 80% less energy compared to standard automatic hand dryers and offers 95% cost savings than paper towel dispensers. Housing is made with stainless steel with a brushed finish. Automatic Hand Dryers nclude hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM (Linear Feet per Minute). 277V, 5.5 Amp and 60 Hz. Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4”W x 6-11/16”D x 12-11/16”H. GreenSpec®, UL, CSA, OSHA approved. 5 Year Limited Warranty.

Click here to view spec sheet.

Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 6-11/16
HEIGHT INCHES 12-11/16
COLOR FINISH Brushed Stainless
AMPS 5.5
BRAND Excel Dryer
CONSTRUCTION Stainless Steel
HORSEPOWER 5/8 HP / 20,000 RPM
STYLE Xlerator
TYPE Automatic
VOLTAGE 277
WALL-MOUNTABLE Surface Mounted
WATTAGE 1523
ACTIVATION Automatic
HERTZ 60

Photo Gallery
Xlerator® Hand Dryer - Brush Stainless Steel Cover 120V Xlerator® Hand Dryer - Brush Stainless Steel Cover 120V Xlerator® Hand Dryer - Brush Stainless Steel Cover 120V Xlerator® Hand Dryer - Brush Stainless Steel Cover 120V
Xlerator® Hand Dryer - Brush Stainless Steel Cover 120V Xlerator® Hand Dryer - Brush Stainless Steel Cover 120V    



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700