Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lumber and Material Truck with Expanded Metal Base 1200 Lb Capacity
Availability: Usually ships in 10 to 13 days Stock No:WBB179914
Price: $202.95
Product Information
LUMBER & PANEL MOVER TRUCK
This Panel and Sheet Truck easily transports lumber, sheet goods and more. Lumber storage truck is made of all welded steel with an expanded metal base. Expanded metal base features steel framing for strength and conveniently stores smaller items. Upright handles separate materials for easy handling and organized storage. Outside cradles offer 5-1/2" of space, and inside cradle is 8-3/8"W. Panel truck moves easily on 6" x 2" mold-on rubber casters (2 rigid, 2 swivel).
Product Specifications
LENGTH INCHES
24
WIDTH INCHES
26
HEIGHT INCHES
39
CAPACITY LBS
1200
COLOR FINISH
Gray
BRAND
Pucel
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
YZ-75-GRAY
USABLE CRADLE WIDTH INCHES
5-1/2 each side
WHEEL TYPE
Mold-on Rubber, 2 Swivel, 2 Rigid
Wheel Diameter Inches
6
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700