1.888.978.7759
Pucel™ Bar & Rod Truck with Steel Casters - 84"L Gray

Availability: Usually ships in 10 to 13 days
Item #: WBB180013
Price: $920.00

Product Information
BAR & ROD TRUCK

This Truck Is Ideal For Moving Bar, Tubes And Angle Stock.

Unique cradle design allows easy side approach loading and unloading of cargo with a forklift or a hoist. 22"W cradles with a durable steel frame. 6-Wheel configuration allows truck to turn on its own radius.

Semi-Steel Wheels offer 10,000 lb. capacity using 10" x 3" semi-steel center wheels with 8" swivel end casters.

Product Specifications
LENGTH INCHES 84
WIDTH INCHES 34
HEIGHT INCHES 33
CAPACITY LBS 10,000
COLOR FINISH Gray
BRAND Pucel
CASTER DIAMETER INCHES (2) 10 & (4) 8
CASTER TYPE Steel
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER OFB-84-S-GRAY
NUMBER OF CRADLES 3

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700