Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Shop Stand 2 Shelves 2 Drawers with Foot Pads - 28"L x 20"W
Availability: Usually ships in 10 to 13 days Stock No:WBB180124
Price: $197.95
Product Information
STEEL SHOP STAND
This all welded Shop Stand provides convenient storage of parts and supplies.
Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength. Drawers include chrome drawer pull handles and a padlockable loop for security. Includes rubber foot pads.
Product Specifications
LENGTH INCHES
28
WIDTH INCHES
20
HEIGHT INCHES
34
CAPACITY LBS
500
COLOR FINISH
Gray
BRAND
Pucel
CASTER DIAMETER INCHES
--
CASTER TYPE
Floor Pads
CONSTRUCTION
Steel
DRAWER QUANTITY
2
MANUFACTURERS PART NUMBER
TU-2028-2-2D-P-GRAY
SHELF QUANTITY
2
TYPE
Shop Stand
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700