Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Steel Cage Stock Truck 1000 Lb Capacity
Availability: Usually ships in 10 to 13 days Stock No:WBB180156
Price: $286.95
Product Information
STEEL CAGE STOCK TRUCK
This Cage Shelf Truck Features an Elevated Platform to Ease Loading and Unloading of Heavy Materials.
Steel cage stock truck is ideal for use in the printing and paper handling industries. Shelf truck features vertical uprights on 3 sides to allow clear visibility of contents while retaining cargo during transport. Cage truck includes an elevated 18"H platform shelf with a flush surface for ergonomic loading of boxes and packages. Steered easily with twin push handles and rolls smoothly on 5" poly casters (2 rigid, 2 swivel).
Product Specifications
LENGTH INCHES
42
WIDTH INCHES
24-1/2
HEIGHT INCHES
62
CAPACITY LBS
1000
COLOR FINISH
Gray
BRAND
Pucel
CONSTRUCTION
Steel
DESCRIPTION
Cage Stock Truck
MANUFACTURERS PART NUMBER
CST-24-GRAY
SHELF QUANTITY
1
WHEEL DIAMETER INCHES
5
WHEEL TYPE
Polyurethane
Wheel Diameter Inches
5
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 27, 2011
Reviewed by: Eric Stoller (Tustin Production)
Customer Rating :
Steel Cage Stock Truck 1000 Lb Capacity WBB180156
Smooth rolling. Perfect size. Great sturdy construction.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700