Availability: Usually ships in 5 to 8 days Stock No:WB442479
Price: $739.00
Product Information
CONDUCTIVE PICK RACKS & MOBILE FLOOR RACKS Double Sided Rail Rack with 192 Conductive Bins
Conductive pick racks resist static build-up to provide effective store for electrostatic sensitive equipment including computer hardware. Pick racks are made of durable heavy gauge steel with powder coat finish. Conductive racks include conductive stacking bins that help protect electronic components. Polypropylene bins easily hang off of louvers or rails for easy attachment and removal. Bins are made of carbon filled copolymer polypropylene with an electrostatic decay rate of less than 0.1 seconds. Rails Racks feature hang rails to accept hanging bins. Double sided rack offers 1,600 lb. capacity. Purchase Optional Mobile Kit for double sided rail racks to allow mobility. Note: Make sure all racks are properly grounded according to application.
Bin Size Reference
Bins
W"
D"
H"
A
4-1/8
7-3/8
3
B
5-1/2
10-7/8
5
C
8-1/4
14-3/4
7
Product Specifications
WIDTH INCHES
36
HEIGHT INCHES
53
CAPACITY LBS
1600
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BIN COLOR
Black
BIN CONSTRUCTION
Carbon Filled Copolymer Polypropylene
BIN QUANTITY
192
BIN QUANTITY (BIN SIZE)
192(A)
BRAND
Quantum
CONSTRUCTION
Steel
LEVEL QUANTITY
12
MANUFACTURERS PART NUMBER
QRU-12D-220-192CO
STYLE
Double Sided Rail Rack
WEIGHT LBS
110
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700