Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
5 Drawer Counter High 36"W Heavy-Duty Cabinet - Light Gray
Availability: Usually ships in 18 to 21 days Stock No:WBB180669
Price: $1,030.00
Product Information
Rousseau Heavy-Duty Cabinet has 5 drawers (3 at 6"H; 2 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Light Gray.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
24
HEIGHT INCHES
40
COLOR FINISH
Light Gray
ASSEMBLY
Assembled
BRAND
Rousseau Metal
CONSTRUCTION
Steel
DRAWER CAPACITY LBS
400
DRAWER QUANTITY & HEIGHT
(3) 6" (2) 8"
DRAWERS TOTAL
5
MANUFACTURERS PART NUMBER
R5AEE-3805_071
STYLE
Counter High
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700