Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Crescent/Stonco GP5S1000MAL-8 GP Flood Light, Wide Area Use, Metal Halide, Slipfitter, 1000W
Availability: Usually ships in 10 to 13 days Stock No:WBB181602
Price: $582.00
Product Information
The GP Flood combines architectural design with on-site versatility and is designed for general purpose floodlighting applications. Applications include security, roadway, area, accent, facade, recreational fields, flagpole, and sign lighting. Reflectors include general purpose, spot and cut-off optics for control of light trespass. IP65 Rated for extra protection against water, dust and debris. One piece die cast aluminum door with clear tempered glass lens is hinged to the die cast aluminum housing for easy maintenance. Extruded silicone rubber gasket for long life. Integral heat sink ensures cool operation. Lens screws are captive stainless steel fasteners. Duraplex II dark bronze polyester powder finish is standard and also available in a variety of designer colors. 1/2" arm with serrated teeth lock arm mount unit into position for walls and ground/flood mounting. Unit can be aimed above or below horizontal. Available with wire guards and glare shields.
Product Specifications
BRAND
Stonco
MANUFACTURERS PART NUMBER
GP5S1000MAL-8
PACKAGE QUANTITY
1
VOLTS
120-277
WATTS
1000
HEIGHT INCHES
28
CONSTRUCTION
Die Cast Aluminum
MOUNTING TYPE
Slipfitter
BALLAST TYPE
CWA
LAMPS INCLUDED
Yes
LENGTH INCHES
22
UL LISTING
UL Wet
LAMP TYPE
Metal Halide
WIDTH INCHES
12
COLOR FINISH
Bronze Duraplexii Polyester Powder
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700