1.888.978.7759
All Welded 3 Wide Gear Locker With Foot Locker Top Shelf Cabinet &Legs 24x24x72

Availability: Usually ships in 10 to 13 days
Item #: WB442517RD
Price: $1,255.00

Product Information
BEST VALUE ALL WELDED GEAR LOCKERS
24”D Three Wide Locker with Top Shelf/Cabinet and Foot Locker – No Door With Legs
These athletic lockers are great for gyms, team & sports locker rooms and more. Gear lockers are made with all welded 16 gauge steel for strength that lasts. Side locker panels are perforated to allow ventilation. Gym lockers include a full width coat rod and 2 coat hooks in each locker for hanging garments and wardrobe. Each 21”D top shelf has a 12”W Locking Cabinet. Cabinet includes a padlockable hasp for secure storage. Gear lockers include a 14”H Foot Locker that has a louvered front for ventilation. Foot locker includes a hinged lid with padlockable hasp. Athletic lockers have 6”H tubular steel legs that add 4” to overall height. Each locker measures 24”W x 72”H.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Red
ASSEMBLY All-Welded
BRAND Pucel
CONSTRUCTION 16-Gauge Steel
DOORS No Door
GROUP 3 Wide
MANUFACTURERS PART NUMBER GL-2472-24-3-FL-RD
OPENINGS Open Front
OVERALL HEIGHT INCHES 76
OVERALL WIDTH INCHES 72
STYLE With Legs
TYPE With Top Shelf/Cabinet and Bottom Foot Locker
WEIGHT LBS 464

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700