Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
72 x 30 Stainless Steel Square Edge Lab Bench - Blue
Availability: Usually ships same day Stock No:WB249403
Price: $485.95
Product Information
Heavy Duty Lab Bench
Stainless Steel Top with Square Edge
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 34"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Stainless steel top is corrosion resistant and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a blue powder coat finish. Quick and easy assembly. 15 Year Limited Warranty.
Customize your workbench with: Stackable Steel Drawer with cylinder lock to secure valuables Upright Kit to support Light Kit and overhead Cantilever Shelves 8 or 16 Outlet Power Strip
Watch Video Below
1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish.
Product Specifications
DEPTH INCHES
30
TOP CONSTRUCTION
Stainless Steel Square Edge
WIDTH INCHES
72
COLOR FINISH
Blue
HEIGHT INCHES
28 To 34
MODEL
249403
CONSTRUCTION
Steel
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700