1.888.978.7759
Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Gray

Availability: Usually ships in 19 to 22 days
Item #: WB442522GY
List Price: $105.83 Save: up to 16%
Price: $88.95

Product Information
JUSTRITE® ELITE™ CIGARETTE BUTT RECEPTACLES
Smokers Cease-Fire® ashtray offers contemporary styling that complements any commercial architectural setting. Smoking receptacle collects cigarette butts and reduces the risk of fire. This no-rust cigarette receptacle is made of UV resistant polyethylene with an oxygen restricting, self-extinguishing design to safely collect cigarette butts. 3-1/2” x 2” opening with stainless steel snuffer screen offers limited entry to promote a clean, attractive appearance while keeping out unwanted trash. Covered dome keeps out the elements. Galvanized steel bucket offers 4 gallon capacity. 3-piece assembly reduces shipping costs. Integrated 3/8” padlockable tabs accept optional padlock (sold separately) to discourage unauthorized access. Molded-in tether eyelet accepts optional wire rope cable (not included). FM approved. ADA compliant. Outdoor ashtray measures 12” diameter x 38”H. Easy assembly.

Product Specifications
CAPACITY GALLONS 4
COLOR FINISH Gray
BRAND Justrite
CONSTRUCTION Plastic
DIAMETER INCHES 12
HEIGHT INCHES 38
STYLE Free Standing
TYPE Outdoor

Photo Gallery
Justrite Cease Fire Elite Outdoor Cigarette Urn Justrite Cease Fire Elite Outdoor Cigarette Urn Justrite Cease Fire Elite Outdoor Cigarette Urn Justrite Cease Fire Elite Outdoor Cigarette Urn

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700