1.888.978.7759
Sandusky® SF336 Double-Sided Flat 3 Shelf Steel Cart 37x18 - Charcoal

Availability: Usually ships in 17 to 20 days
Item #: WBB183269
Price: $250.95

Product Information
Double-Sided Flat 3 Shelf Steel Cart

These heavy-duty all welded steel booktrucks offer maximum strength to efficiently store and transport books, reference materials, binders, video tapes and much more to any location. Features three flat shelves with 12" clearance between each shelf. Offers a large shelf clearance ideal for bulky items. 36"W x 17-1/8"D shelf dimensions. Meets ANSI/BIFMA Shelf Standards. Charcoal finish. 37"L x 18"W x 42"H overall.

Product Specifications
LENGTH INCHES 37
WIDTH INCHES 18
HEIGHT INCHES 42
CAPACITY LBS 200
COLOR FINISH Charcoal
BRAND Sandusky
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SF336-02
SHELF QUANTITY 3
SHELF SPACING INCHES 12
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber Swivel with Brakes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700