1.888.978.7759
Americraft 24" EXP Aluminum Propeller Fan With Low Stand 24DA-1/4L-1-EXP 1/4 HP 5200 CFM

Availability: Usually ships in 14 to 17 days
Item #: WBB183469
Price: $984.00

Product Information
Explosion Proof Aluminum Propeller Fan w/ Low Stand - 24"
This low stand fan can be placed anywhere you need for efficient cooling. Ideal for outdoor use using a severe duty, explosion proof motor. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 20
HEIGHT INCHES 27-1/2
FAN DIAMETER INCHES 24
ASSEMBLY Assembled
CONSTRUCTION Steel Enclosure w/ Aluminum Propellers
CFM HIGH 5,200
RPM 1,725
VOLTAGE 115 / 230
PHASE 1
HORSEPOWER 1/4
DRIVE TYPE Direct
MOTOR TYPE Explosion Proof
DESCRIPTION Low Stand
BLADE QUANTITY 2
MANUFACTURER'S PART NUMBER 24DA-1/4L-1-EXP
MODEL B183469

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700