Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Americraft 30" TEFC Aluminum Propeller Fan With Medium Stand 30DAL-1M-1-TEFC 1 HP 11200 CFM
Availability: Usually ships in 14 to 17 days Stock No:WBB183568
Price: $1,620.00
Product Information
Totally Enclosed Aluminum Propeller Fan w/ Medium Stand - 30" These floor fans provide high velocity, efficient cooling for warehouses, factories, plants and other industrial environments. Direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Medium stand is made with an angle iron frame for strength. Drum fan allows tilting for vertical airflow adjustment. Meets OSHA specifications. Single phase design. Horsepower rating based upon maximum speed/load.
Product Specifications
WIDTH INCHES
35-1/2
DEPTH INCHES
32
HEIGHT INCHES
43
FAN DIAMETER INCHES
30
ASSEMBLY
Assembled
CONSTRUCTION
Steel Enclosure w/ Aluminum Propellers
CFM HIGH
11,200
RPM
1,140
VOLTAGE
115 / 230
PHASE
1
HORSEPOWER
1
DRIVE TYPE
Direct
MOTOR TYPE
Totally Enclosed
TYPE
DESCRIPTION
Medium Stand
BLADE QUANTITY
6
MANUFACTURERS PART NUMBER
30DAL-1M-1-TEFC
MODEL
B183568
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700