Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Americraft 48" Steel Propeller Fan With High Stand 48DSL-7-1/2H-3-TEFC 7-1/2 HP 36000 CFM
Availability: Usually ships in 20 to 23 days Stock No:WBB183741
Price: $2,728.00
Product Information
Steel Propeller Fan w/ High Stand - 48"
This Industrial Floor Fan provide efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Heavy duty steel fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Non-tipping heavy base for stability. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications. Three phase design. Horsepower rating based upon maximum speed/load.
Product Specifications
WIDTH INCHES
53
DEPTH INCHES
30
HEIGHT INCHES
66
FAN DIAMETER INCHES
48
ASSEMBLY
Assembled
CONSTRUCTION
Steel
CFM HIGH
36,000
RPM
1,140
VOLTAGE
230 / 460
PHASE
3
HORSEPOWER
7-1/2
DECIBELS (DBA)
92
BLADE TYPE
Steel
DRIVE TYPE
Direct
MOTOR TYPE
Totally Enclosed
TYPE
Industrial
DESCRIPTION
High Stand
BLADE QUANTITY
4
APPROVAL
OSHA
MANUFACTURERS PART NUMBER
48DSL-7-1/2H-3-TEFC
MODEL
B183741
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700