Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hoist Mount Coil Lifter 1500 Lb. Capacity
Availability: Usually ships in 20 to 23 days Stock No:WBB183925
Price: $860.00
Product Information
HOIST MOUNT COIL LIFTER
This hoist mounted Coil Lifter has adjustable balance points to accommodate different sized coils. Coils can be up to 90" in diameter and weigh as much as 1,500 pounds. The top adjusting bail allows the operator to insure level transportation of load. Coil lifer is compact for easy storage. Steel construction. Painted finish. Lifting ring and hoist sold separately.
Product Specifications
LENGTH INCHES
36" Rod
WIDTH INCHES
21
CAPACITY LBS
1500
COLOR FINISH
Blue
BRAND
Vestil
CONSTRUCTION
Steel
DESCRIPTION
Coil Lifter
DIAMETER INCHES
2-3/4" Dia. Rod
MANUFACTURERS PART NUMBER
HDP-CL
WEIGHT LBS
375
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700