Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Portable Cylinder Clutcher - Transporter
Availability: Usually ships in 2 to 5 days Stock No:WBB183961
Price: $515.00
Product Information
Portable Cylinder Clutcher
This Portable Cylinder Clutcher is designed for lifting and moving gas cylinders, automatic operation. Simply raise and lower handle to use. Works with cylinder diameters between 8½ " to 12½". Includes two rigid and one swivel caster. Welded steel construction with painted yellow finish.
Product Specifications
LENGTH INCHES
30
WIDTH INCHES
23
HEIGHT INCHES
53
CAPACITY LBS
200
COLOR FINISH
Yellow
ASSEMBLY
Unassembled
BRAND
Vestil
CONSTRUCTION
Steel
FOR CYLINDER TYPES
8-1/2" to 12-1/2" Diameter Cylinders
MANUFACTURERS PART NUMBER
OCC-2
TYPE
2" Lift Height
WHEEL TYPE
2 Rigid Polyurethane, 1 Swivel Nylon
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700