Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hydraulic Motorcycle Lift Table with Wheel Cradle and Ramp 1100 Lb. Capacity
Availability: Usually ships in 2 to 5 days Stock No:WBB184068
Price: $1,056.00
Product Information
HYDRAULIC MOTORCYCLE LIFT TABLE
This Motorcycle Lift Table is ideal for casual and professional riders to work on their motorcycles. A simple to operate foot pump activated hydraulic pump lifts the work platform to a height that's perfect for bike repair. Unit features a front tire cradle to hold motorcycle wheels up to 6" wide. The hinged ramp measures 21-1/2"L x 27-1/2"W and base frame measures 65"L x 26-3/4"W. Overall dimensions are 108"L x 35"W.
Product Specifications
LENGTH INCHES
108
WIDTH INCHES
35
CAPACITY LBS
1100
COLOR FINISH
Yellow
BRAND
Vestil
CONSTRUCTION
Steel
DESCRIPTION
Hydraulic Motorcycle Lift
LOWERED HEIGHT INCHES
7
MANUFACTURERS PART NUMBER
MOTO-LIFT-1100
RAISED HEIGHT INCHES
32
WEIGHT LBS
517
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700