Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Loadhandler Double-Mat Reversible Pickup Truck Bed Mat 4' W x 8' L
Availability: Usually ships in 2 to 5 days Stock No:WB251999
Price: $66.95
Product Information
LOADHANDLER® DOUBL-MAT® REVERSIBLE TRUCK BED MAT
The Only Reversible Pickup Truck Bed Mat On The Market!
Reversible truck bed liner combines a ribbed rubber surface to reduce load shifting with a high density polyethylene “slip-liner” surface for easy loading and unloading. Ordinary rubber bed mats must be removed when loading and unloading heavy cargo; this unique 1/4" thick bed mat allows you to easily slide your loads off while providing crucial truck bed protection. Bed liner fits all full-size trucks and can be trimmed to fit mid-size and compact trucks.
Note: Loadhandler Pickup Truck Cargo Unloaders (sold separately) work best in conjunction with this mat if your pickup bed is rusty or has a non-slip spray-on liner.
Product Specifications
LENGTH FEET
8
WIDTH FEET
4
COLOR FINISH
Black
ASSEMBLY
Assembled
CONSTRUCTION
High Density Polyethylene
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: November 26, 2012
Reviewed by: Thera (Atlanta, GA)
Customer Rating :
Worked like a charm
Used with the 3000# Loadhandler system and worked like a charm. We have Ram 1500 quad cab 6' bed with Line-X spray on bedliner. Mat covered entire bed with a lot leftover to cover up near cab and also up tailgate (with tailgate up)and tuck underneath Loadhandler so that when tailgate is lowered, mat stays in place. Mat is very slick and extremely stiff so two people may be needed to get it to behave until it relaxes. Unloaded a bed of dirt in 15 seconds.
Reviewed On: August 02, 2012
Reviewed by: Dr Mac (Washington state)
Customer Rating :
A great partner to the unloader.
I bought the full sized Double-Mat along with an Unloader although I'm driving a short box Silverado, and I'm glad I did. My truck has a diamond plate surface on the tail-gate. The 8 foot mat allows it to cover the FULL LENGTH of the bed+gate for unloading, avoiding that very rough surface.
These products are right on!
Reviewed On: June 11, 2012
Reviewed by: Julian (Bellbrook, Ohio)
Customer Rating :
Great mat
This mat is to be used with the loadhandler and was why I purchased it. I was pleasantly surprised at the ease of cranking a full load of sod and dirt using this mat. I had previously used my loader sith a plastic liner and this mat is so much easier. It is amazing.
Reviewed On: June 04, 2012
Reviewed by: John Pacheco (Fall River, MA USA)
Customer Rating :
Loadhandler Double-Mat
It works exactly as described, makes using the Load Handler a lot easier. If you own a Load Handler you need the Double Mat.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700