1.888.978.7759
Penco 6KGDA20028 Patriot Gear Locker 36x24x72 Ready To Assemble Gray

Availability: Usually ships in 49 to 52 days
Item #: WB242342GY
List Price: $1,181.90 Save: up to 54%
Price: $541.00

Product Information
PENCO® PATRIOT? GEAR & TURNOUT LOCKERS
Gear Locker ? Ready To Assemble
This heavy duty steel storage locker fulfills the needs of first response work environments. Patriot? steel locker is designed for the unique demands of armed forced personnel and emergency response professionals. Made of heavy gauge, cold rolled steel with a durable powder coat finish. 16 gauge steel sides with 18 gauge steel back are supported by a 16 gauge formed steel frame. Steel locker includes a full width top shelf, single prong coat hooks and a garment bar for hanging wardrobe. Side panels are perforated for ventilation. Locker includes number plates; Note: Specify locker numbers when ordering. Gear Locker features full height 14 gauge steel doors with heavy duty cremone latching handle and 3-point locking system to protect equipment and personal items for enhanced security. Doors are louvered for ventilation.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Penco
CONSTRUCTION Steel
DOORS With Door
GROUP 1 Wide
MANUFACTURERS PART NUMBER 6KGDA20028
OVERALL HEIGHT INCHES 72
OVERALL WIDTH INCHES 36
STYLE Flat Bottom, No Legs
TYPE Gear Locker
WEIGHT LBS 190

Photo Gallery
Penco Patriot Gear Locker Penco Patriot Gear Locker Heavy Duty Cremone Latching Handle on Penco Patriot Gear Locker Heavy Duty Cremone Latching Handle on Penco Patriot Gear Locker
Padlockable Handle (Lock Sold Separately) on Penco Patriot Gear Locker Center Partition in Penco Patriot Locker Center Partition in Penco Patriot Locker Bottom Shelf in Penco Patriot Locker
Half Shelf in Penco Patriot Locker Padlockable Foot Locker (Lock Sold Separately) for Penco Patriot Locker Security Box on Penco Patriot Locker Security Box on Penco Patriot Locker
Security Box on Penco Patriot Locker Security Box on Penco Patriot Locker Acrylic Mirror on Penco Patriot Gear Locker Acrylic Mirror on Penco Patriot Gear Locker
Acrylic Mirror on Penco Patriot Gear Locker

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700