1.888.978.7759
Nesting Pallet Container 75x45x65 1500 Lb Cap. Red

Availability: Usually ships in 7 to 10 days
Item #: WB442576RD

Minimum Quantity: 3 ($2,426.85)

Price: $808.95

Product Information
NESTING PALLET CONTAINERS
650 Gallon & 1500 Lb. Capacity Container – 4-Way Fork Entry
Nestable container provides convenient, compact storage when empty and allows easy fork truck transport. Plastic pallet container features 90% nesting to help reduce return shipping costs. Nestable pallet container is made of impact resistant seamless polyethylene that is easy to clean. Molded side ribs provide extra strength under heavy loads. Molded nesting stops help prevent jamming when nested. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications
LENGTH INCHES 75
WIDTH INCHES 45
HEIGHT INCHES 65
CAPACITY LBS 1500
CAPACITY CUBIC FEET 87
ASSEMBLY Assembled
BRAND Bayhead Products
COLOR FINISH Red
CONSTRUCTION Plastic
FORK ENTRY 4-way
INSIDE HEIGHT INCHES 60
INSIDE LENGTH INCHES 70
INSIDE WIDTH INCHES 40
MANUFACTURERS PART NUMBER AB-65-RED
OPTION No Lid
PACKAGE QUANTITY 1
PRODUCT GROUP Bulk Containers
STACK AND/OR NEST Nesting
TYPE Nesting Container
WEIGHT LBS 217

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700