Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Americraft 36" TEFC Alum Propeller Fan W/ 1 Way Swivel Yoke 36DAL-11Y-3-TEFC-1 HP 13000 CFM
Availability: Usually ships in 14 to 17 days Stock No:WBB185354
Price: $1,664.00
Product Information
Totally Enclosed Aluminum Propeller Fan w/ 1 Way Swivel Yoke - 36"
This 1 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 29-1/2" offset ceiling/wall mount. Meets OSHA specifications. Three phase design. 1 Way Yoke swivels fan back and forth. Horsepower rating based upon maximum speed/load.
Product Specifications
WIDTH INCHES
38
DEPTH INCHES
24
HEIGHT INCHES
38
FAN DIAMETER INCHES
36
ASSEMBLY
Assembled
CONSTRUCTION
Steel/Aluminum
CFM HIGH
13,000
RPM
1,140
VOLTAGE
230 / 460
PHASE
3
HORSEPOWER
1
DECIBELS (DBA)
82
BLADE TYPE
Aluminum
DRIVE TYPE
Direct
MOTOR TYPE
Totally Enclosed
MOUNT TYPE
Ceiling or Wall
TYPE
One-Way
DESCRIPTION
Aluminum Propeller Fan w/ 1 Way Swivel Yoke
BLADE QUANTITY
4
APPROVAL
OSHA
MANUFACTURERS PART NUMBER
36DAL-1L-3-TEFC-1Y
MODEL
B185354
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700